Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 80mm Bore

  • Mfr # 316K

  • Zoro # G7936494


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
80 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316K
Zoro #
G7936494
UPC #
087796067592
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter
80 mm
Outside Diameter
170 mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
2.11 mm
Outer Ring Width
39 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Max. RPM
2,000 RPM
Bore Tolerance
+0/-.015mm
Static Load Capacity
19,300 lb
Dynamic Load Capacity
31,500 lb
Bearing Material
Steel
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Industry Number
316K
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
ABEC Rating
1
Lubricant Material
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Number of Rows
One
Maximum Speed
2,800 RPM
Includes Retaining Ring
No
Static Radial Load Capacity
86,500 N
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
136,300 N
Closure
Open
Retaining Ring Groove
No
Bearing Industry Number
6316
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Open, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 136,300 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.