Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 80mm Bore

  • Mfr # 316W

  • Zoro # G7960391


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
80 mm
Cage Material
Steel
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316W
Zoro #
G7960391
UPC #
087796067622
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Outside Dia. Tolerance
+0/-.025mm
Outer Ring Width
39 mm
Fillet Radius
2.11 mm
Bore Diameter
80 mm
Outside Diameter
170 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.025 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Tolerance
+0/-.015mm
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
2,000 RPM
Static Load Capacity
32,000 lb
Dynamic Load Capacity
44,000 lb
Industry Number
316W
ABEC Tolerance
1
Ball Material
Alloy Steel
Static Radial Load Capacity
141,453 N
ABEC Rating
1
Dynamic Radial Load Capacity
191,274 N
Retaining Ring Groove
No
Closure
Open
Maximum Speed
2,400 RPM
Number of Rows
One
Maximum Temperature
200 Degrees F
Lubricant Material
Quaker Ferrocote
Includes Retaining Ring
No
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Bearing Industry Number
6316
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Open, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 191,274 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.