Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 85mm Bore

  • Mfr # 217W

  • Zoro # G7941945


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
85 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217W
Zoro #
G7941945
UPC #
087796066885
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
28 mm
Outside Diameter
150 mm
Bore Diameter Tolerance
+0/-0.020 mm
Fillet Radius
2 mm
Bore Diameter
85 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Static Load Capacity
22,400 lb
Bore Tolerance
+0/-.020mm
Dynamic Load Capacity
29,000 lb
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
2,128 RPM
Bearing Material
Steel
Industry Number
217W
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Closure
Open
Number of Rows
One
Maximum Temperature
200 Degrees F
Bearing Industry Number
6217
Dynamic Radial Load Capacity
127,219 N
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Lubricant Material
Quaker Ferrocote
Maximum Speed
2,550 RPM
ABEC Rating
1
Static Radial Load Capacity
99,195 N
Ring Material
Alloy Steel
Retaining Ring Groove
No
Includes Retaining Ring
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6217, Bore Diameter 85 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 127,219 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.