Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 85mm Bore

  • Mfr # 317K

  • Zoro # G8219662


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317K
Zoro #
G8219662
UPC #
087796067653
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter Tolerance
+0/-0.025 mm
Outside Diameter
180 mm
Fillet Radius
3 mm
Bore Diameter
85 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Width
41 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Dynamic Load Capacity
34,500 lb
Max. RPM
1,887 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
317K
Static Load Capacity
21,600 lb
Bearing Material
Steel
Bore Tolerance
+0/-.020mm
Ball Material
Alloy Steel
Includes Retaining Ring
No
Static Radial Load Capacity
96,526 N
Number of Rows
One
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
Lubricant Material
Quaker Ferrocote
Dynamic Radial Load Capacity
147,236 N
Closure
Open
ABEC Rating
1
Retaining Ring Groove
No
Maximum Speed
2,640 RPM
Ring Material
Alloy Steel
Bearing Industry Number
6317
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6317, Bore Diameter 85 mm, Closure Open, Outer Ring Width 41 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 147,236 N, Fillet Radius 3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.