Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 85mm Bore

  • Mfr # 317W

  • Zoro # G7910287


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
85 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317W
Zoro #
G7910287
UPC #
087796067684
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Outside Dia. Tolerance
+0/-.025mm
Bore Diameter
85 mm
Outside Diameter
180 mm
Fillet Radius
3 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outer Ring Width
41 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
ABEC Tolerance
1
Industry Number
317W
Bearing Material
Steel
Static Load Capacity
35,500 lb
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.020mm
Max. RPM
1,887 RPM
Dynamic Load Capacity
47,500 lb
Ball Material
Alloy Steel
ABEC Rating
1
Closure
Open
Maximum Speed
2,260 RPM
Dynamic Radial Load Capacity
205,953 N
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
157,467 N
Bearing Industry Number
6317
Lubricant Material
Quaker Ferrocote
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
Number of Rows
One
Retaining Ring Groove
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6317, Bore Diameter 85 mm, Closure Open, Outer Ring Width 41 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 205,953 N, Fillet Radius 3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.