Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 85mm Bore

  • Mfr # 9117K

  • Zoro # G7843622


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Bore Dia.
85 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9117K
Zoro #
G7843622
UPC #
087796069046
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
130 mm
Width
22 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
22 mm
Bore Diameter
85 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
130 mm
Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Max. RPM
2,326 RPM
ABEC Tolerance
1
Bore Tolerance
+0/-.020mm
Industry Number
9117K
Static Load Capacity
8,000 lb
Dynamic Load Capacity
12,700 lb
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
54,713 N
Retaining Ring Groove
No
Includes Retaining Ring
No
Bearing Industry Number
6017
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Closure
Open
Maximum Speed
3,250 RPM
ABEC Rating
1
Lubricant Material
Quaker Ferrocote
Number of Rows
One
System of Measurement
Metric
Static Radial Load Capacity
43,014 N
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6017, Bore Diameter 85 mm, Closure Open, Outer Ring Width 22 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 54,713 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.