Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 90mm Bore

  • Mfr # 218W

  • Zoro # G7960303


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
90 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218W
Zoro #
G7960303
UPC #
087796066939
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Outside Dia. Tolerance
+0/-.025mm
Outside Diameter
160 mm
Outer Ring Width
30 mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter
90 mm
Bore Diameter Tolerance
+0/-0.020 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
2,000 RPM
Industry Number
218W
Static Load Capacity
25,500 lb
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
33,500 lb
Bore Tolerance
+0/-.020mm
Ball Material
Alloy Steel
System of Measurement
Metric
Static Radial Load Capacity
114,319 N
Lubricant Material
Quaker Ferrocote
Maximum Speed
2,400 RPM
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Includes Retaining Ring
No
ABEC Rating
1
Dynamic Radial Load Capacity
145,457 N
Number of Rows
One
Bearing Industry Number
6218
Minimum Temperature
-60 Degrees F
Closure
Open
Ring Material
Alloy Steel
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6218, Bore Diameter 90 mm, Closure Open, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 145,457 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.