Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 90mm Bore

  • Mfr # 9118K

  • Zoro # G8146957


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
90 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9118K
Zoro #
G8146957
UPC #
087796069077
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
140 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
24 mm
Bore Diameter
90 mm
Outside Diameter
140 mm
Bore Diameter Tolerance
+0/-0.020 mm
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Bearing Material
Steel
Industry Number
9118K
Bore Tolerance
+0/-.020mm
Max. RPM
2,174 RPM
Static Load Capacity
10,800 lb
Dynamic Load Capacity
15,000 lb
ABEC Tolerance
1
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
49,600 N
Lubricant Material
Quaker Ferrocote
Maximum Speed
3,043 RPM
Closure
Open
System of Measurement
Metric
ABEC Rating
1
Number of Rows
One
Retaining Ring Groove
No
Ring Material
Alloy Steel
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
64,500 N
Bearing Industry Number
6018
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6018, Bore Diameter 90 mm, Closure Open, Outer Ring Width 24 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 64,500 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.