Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 95mm Bore

  • Mfr # 219W

  • Zoro # G8377196


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219W
Zoro #
G8377196
UPC #
087796066960
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
170 mm
Width
32 mm
Outside Dia. Tolerance
+0/-.025mm
Bore Diameter
95 mm
Fillet Radius
2.11 mm
Outer Ring Width
32 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outside Diameter
170 mm
Bore Diameter Tolerance
+0/-0.020 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Tolerance
+0/-.020mm
ABEC Tolerance
1
Static Load Capacity
29,000 lb
Dynamic Load Capacity
38,000 lb
Industry Number
219W
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Max. RPM
1,887 RPM
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
165,029 N
Retaining Ring Groove
No
Closure
Open
Ring Material
Alloy Steel
Static Radial Load Capacity
130,778 N
Maximum Speed
2,260 RPM
ABEC Rating
1
Lubricant Material
Quaker Ferrocote
Bearing Industry Number
6219
Includes Retaining Ring
No
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Number of Rows
One
Maximum Temperature
200 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6219, Bore Diameter 95 mm, Closure Open, Outer Ring Width 32 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 165,029 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.