Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 95mm Bore

  • Mfr # 319W

  • Zoro # G8440433


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
95 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319W
Zoro #
G8440433
UPC #
087796067738
Country of Origin
Multiple

Dimensions

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
45 mm
Outside Dia. Tolerance
+0/-.030mm
Outer Ring Width
45 mm
Outside Diameter Tolerance
+0/-0.030 mm
Bore Diameter
95 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter
200 mm
Fillet Radius
3 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bearing Material
Steel
Static Load Capacity
43,000 lb
Dynamic Load Capacity
54,000 lb
Max. RPM
1,695 RPM
Bore Tolerance
+0/-.020mm
Industry Number
319W
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Speed
2,030 RPM
Bearing Industry Number
6319
Maximum Temperature
200 Degrees F
ABEC Rating
1
Static Radial Load Capacity
175,260 N
System of Measurement
Metric
Closure
Open
Dynamic Radial Load Capacity
222,411 N
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
Lubricant Material
Quaker Ferrocote
Retaining Ring Groove
No
Number of Rows
One
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6319, Bore Diameter 95 mm, Closure Open, Outer Ring Width 45 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 222,411 N, Fillet Radius 3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.