Zoro Homepage

Radial Bearing, Single Seal, 20mm Bore

  • Mfr # 9104P

  • Zoro # G7804483


product price: $59.19
/ea

Key Features

Bearing Type
Single Seal
Single Row/Double Row
Single Row
Bore Dia.
20 mm
Cage Material
Steel
Seal/Shield Type
Single Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9104P
Zoro #
G7804483
UPC #
087796046689
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Outside Diameter
42 mm
Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outer Ring Width
12 mm
Bore Diameter Tolerance
+0/-0.010 mm
Bore Diameter
20 mm

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Single Sealed, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 10,400 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.