Zoro Homepage

Radial Bearing, Single Shield, 100mm Bore

  • Mfr # 220WDN

  • Zoro # G8117121


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Dia.
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220WDN
Zoro #
G8117121
UPC #
087796067011
Country of Origin
Multiple

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
34 mm
Outside Dia. Tolerance
+0/-.025mm
Fillet Radius
2.11 mm
Outside Diameter
180 mm
Bore Diameter
100 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outer Ring Width
34 mm
Bore Diameter Tolerance
+0/-0.020 mm

Description

Radial Ball Bearing, Bearing Industry Number 6220, Bore Diameter 100 mm, Closure Single Shielded, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 185,300 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.