Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 105mm Bore

  • Mfr # 221WD

  • Zoro # G8161736


product price: $2,302.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
105 mm
Seal/Shield Type
Single Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221WD
Zoro #
G8161736
UPC #
087796067035
Country of Origin
Multiple

Dimensions

Bore Dia.
105 mm
Outside Dia.
190 mm
Width
36 mm
Outside Dia. Tolerance
+0/-.030mm
Fillet Radius
2.11 mm
Bore Diameter
105 mm
Outer Ring Width
36 mm
Outside Diameter
190 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter Tolerance
+0/-0.030 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Single Shielded
ABEC Tolerance
1
Industry Number
221WD
Bore Tolerance
+0/-.020mm
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
35,500 lb
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
44,000 lb
Max. RPM
1,695 RPM
Shield Material
Steel
Ball Material
Alloy Steel
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Retaining Ring Groove
No
Maximum Speed
2,034 RPM
Closure
Single Shielded
Number of Rows
One
Bearing Industry Number
6221
Lubricant Material
Quaker Ferrocote
Ring Material
Alloy Steel
Static Radial Load Capacity
156,700 N
System of Measurement
Metric
Dynamic Radial Load Capacity
193,300 N
Minimum Temperature
-60 Degrees F
ABEC Rating
1
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6221, Bore Diameter 105 mm, Closure Single Shielded, Outer Ring Width 36 mm, Outside Diameter 190 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 193,300 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.