Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 10mm Bore

  • Mfr # 9100KD

  • Zoro # G8443872


product price: $33.29
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Bore Dia.
10 mm
Cage Material
Steel
Seal/Shield Type
Single Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100KD
Zoro #
G8443872
UPC #
087796047792
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
26 mm
Width
8 mm
Outside Dia. Tolerance
+0/-.009mm
Outer Ring Width
8 mm
Fillet Radius
0.3 mm
Bore Diameter
10 mm
Outside Diameter Tolerance
+0/-0.009 mm
Outside Diameter
26 mm
Bore Diameter Tolerance
+0/-0.008 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield
Cage Material
Steel
Seal/Shield Type
Single Shielded
Max. RPM
13,889 RPM
Static Load Capacity
440 lb
Bearing Material
Steel
ABEC Tolerance
1
Industry Number
9100KD
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.008mm
Dynamic Load Capacity
1,160 lb
Shield Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
System of Measurement
Metric
Static Radial Load Capacity
1,970 N
Number of Rows
One
Ring Material
Alloy Steel
Retaining Ring Groove
No
Bearing Industry Number
6000
Lubricant Material
Quaker Ferrocote
Closure
Single Shielded
Dynamic Radial Load Capacity
5,080 N
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
ABEC Rating
1
Maximum Speed
19,444 RPM
Includes Retaining Ring
No
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Single Shielded, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 5,080 N, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.