Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 20mm Bore

  • Mfr # 304KDG

  • Zoro # G8059947


product price: $44.79
/ea

Key Features

Bearing Type
Single Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304KDG
Zoro #
G8059947
UPC #
087796046320
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.010 mm
Retaining Ring Diameter
45 mm
Outer Ring Width
15 mm
Fillet Radius
1.1 mm
Bore Diameter
20 mm
Outside Diameter
52 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield, Snap Ring
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Tolerance
+0/-.010mm
Lubrication
Quaker Ferrocote
Bearing Material
Steel
Max. RPM
6,944 RPM
Retainer Type
Snap Ring
Industry Number
304KDG
Static Load Capacity
1,760 lb
Dynamic Load Capacity
4,050 lb
ABEC Tolerance
1
Shield Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
ABEC Rating
1
Maximum Speed
9,722 RPM
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
7,880 N
Number of Rows
One
Lubricant Material
Quaker Ferrocote
Closure
Single Shielded
Ring Material Grade
AISI 52100
System of Measurement
Metric
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
Yes
Bearing Industry Number
6304
Includes Retaining Ring
Yes
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
17,700 N
Type
Single Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Single Shielded, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 17,700 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.