Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 25mm Bore

  • Mfr # 305KDG

  • Zoro # G8438035


product price: $47.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Bore Dia.
25 mm
Seal/Shield Type
Single Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305KDG
Zoro #
G8438035
UPC #
087796042322
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Retaining Ring Diameter
55.1 mm
Outside Diameter
62 mm
Outer Ring Width
17 mm
Bore Diameter
25 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Tolerance
+0/-.010mm
Industry Number
305KDG
ABEC Tolerance
1
Max. RPM
5,747 RPM
Dynamic Load Capacity
6,000 lb
Lubrication
Quaker Ferrocote
Static Load Capacity
2,750 lb
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
Bearing Material
Steel
Shield Material
Steel
Ball Material
Alloy Steel
Includes Retaining Ring
Yes
Bearing Industry Number
6305
System of Measurement
Metric
Ring Material Grade
AISI 52100
ABEC Rating
1
Number of Rows
One
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
Yes
Static Radial Load Capacity
12,100 N
Lubricant Material
Quaker Ferrocote
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Maximum Speed
8,046 RPM
Dynamic Radial Load Capacity
26,200 N
Closure
Single Shielded
Type
Single Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Single Shielded, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 26,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.