Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 30mm Bore

  • Mfr # 306KDG

  • Zoro # G7915975


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Bore Dia.
30 mm
Seal/Shield Type
Single Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306KDG
Zoro #
G7915975
UPC #
087796042438
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter
30 mm
Outer Ring Width
19 mm
Bore Diameter Tolerance
+0/-0.010 mm
Fillet Radius
1.1 mm
Outside Diameter Tolerance
+0/-0.013 mm
Outside Diameter
72 mm
Retaining Ring Diameter
65 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Seal/Shield Type
Single Shielded
Cage Material
Steel
Shield Material
Steel
ABEC Tolerance
1
Bearing Material
Steel
Retainer Type
Snap Ring
Static Load Capacity
3,550 lb
Bore Tolerance
+0/-.010mm
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Max. RPM
4,902 RPM
Industry Number
306KDG
Dynamic Load Capacity
7,650 lb
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
Yes
Dynamic Radial Load Capacity
33,100 N
Retaining Ring Groove
Yes
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
Ring Material Grade
AISI 52100
System of Measurement
Metric
Maximum Speed
6,863 RPM
Static Radial Load Capacity
15,800 N
Bearing Industry Number
6306
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Closure
Single Shielded
Number of Rows
One
Type
Single Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Single Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 33,100 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.