Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 30mm Bore

  • Mfr # 306WD

  • Zoro # G8381466


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Cage Material
Steel
Seal/Shield Type
Single Shielded
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306WD
Zoro #
G8381466
UPC #
087796042506
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outer Ring Width
19 mm
Fillet Radius
1.1 mm
Bore Diameter
30 mm
Outside Diameter
72 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield
Cage Material
Steel
Seal/Shield Type
Single Shielded
Dynamic Load Capacity
9,650 lb
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
5,100 lb
ABEC Tolerance
1
Bearing Material
Steel
Bore Tolerance
+0/-.010mm
Max. RPM
4,902 RPM
Industry Number
306WD
Shield Material
Steel
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
ABEC Rating
1
Maximum Speed
5,882 RPM
Static Radial Load Capacity
22,600 N
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
42,000 N
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6306
Includes Retaining Ring
No
Closure
Single Shielded
Number of Rows
One
Lubricant Material
Quaker Ferrocote
System of Measurement
Metric
Ring Material
Alloy Steel
Retaining Ring Groove
No
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Single Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 42,000 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.