Zoro Homepage

Radial Bearing, Single Shield, 30mm Bore

  • Mfr # 306WDG

  • Zoro # G8083686


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Seal/Shield Type
Single Shielded
Bore Dia.
30 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306WDG
Zoro #
G8083686
UPC #
087796042520
Country of Origin
Multiple

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter
30 mm
Bore Diameter Tolerance
+0/-0.010 mm
Outside Diameter
72 mm
Outer Ring Width
19 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Seal/Shield Type
Single Shielded
Cage Material
Steel
Dynamic Load Capacity
9,650 lb
Bore Tolerance
+0/-.010mm
Industry Number
306WDG
Static Load Capacity
5,100 lb
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
ABEC Tolerance
1
Max. RPM
4,902 RPM
Shield Material
Steel
Bearing Material
Steel
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Retaining Ring Material
Snap Ring
Ring Material Grade
AISI 52100
Lubricant Material
Quaker Ferrocote
Static Radial Load Capacity
5,100 lbf
System of Measurement
Metric
Includes Retaining Ring
Yes
Retaining Ring Groove
Yes
Bearing Industry Number
6306
ABEC Rating
1
Number of Rows
One
Minimum Temperature
-60 Degrees F
Maximum Speed
4,902 RPM
Dynamic Radial Load Capacity
9,650 lbf
Ring Material
Alloy Steel
Closure
Single Shielded
Maximum Axial Load
9,650 lbf
Type
Single Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Single Shielded, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 9,650 lbf, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.