Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 35mm Bore

  • Mfr # 307KDG

  • Zoro # G8292602


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield, Snap Ring
Single Row/Double Row
Single Row
Bore Dia.
35 mm
Cage Material
Steel
Seal/Shield Type
Single Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307KDG
Zoro #
G8292602
UPC #
087796042599
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.013mm
Outer Ring Width
21 mm
Outside Diameter
80 mm
Outside Diameter Tolerance
+0/-0.013 mm
Retaining Ring Diameter
71.09 mm
Bore Diameter
35 mm
Fillet Radius
1.5 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield, Snap Ring
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Single Shielded
Bore Tolerance
+0/-.012mm
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
8,500 lb
Max. RPM
4,348 RPM
ABEC Tolerance
1
Lubrication
Quaker Ferrocote
Static Load Capacity
4,150 lb
Retainer Type
Snap Ring
Industry Number
307KDG
Bearing Material
Steel
Shield Material
Steel
Ball Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Maximum Speed
6,087 RPM
Number of Rows
One
Bearing Industry Number
6307
Dynamic Radial Load Capacity
37,100 N
Minimum Temperature
-60 Degrees F
System of Measurement
Metric
Retaining Ring Groove
Yes
Ring Material Grade
AISI 52100
Closure
Single Shielded
ABEC Rating
1
Static Radial Load Capacity
18,300 N
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Includes Retaining Ring
Yes
Type
Single Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Single Shielded, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 37,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.