Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 40mm Bore

  • Mfr # 208KDG

  • Zoro # G8450154


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Cage Material
Steel
Bore Dia.
40 mm
Seal/Shield Type
Single Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208KDG
Zoro #
G8450154
UPC #
087796041110
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Outside Dia. Tolerance
+0/-.013mm
Outside Diameter Tolerance
+0/-0.013 mm
Fillet Radius
1.1 mm
Bore Diameter
40 mm
Outer Ring Width
18 mm
Outside Diameter
80 mm
Retaining Ring Diameter
72.9 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield, Snap Ring
Cage Material
Steel
Seal/Shield Type
Single Shielded
Bore Tolerance
+0/-.012mm
Lubrication
Chevron SRI 2
Retainer Type
Snap Ring
Industry Number
208KDG
Max. RPM
4,167 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
8,130 lb
Static Load Capacity
4,460 lb
Bearing Material
Steel
ABEC Tolerance
1
Shield Material
Steel
Ball Material
Alloy Steel
Closure
Single Shielded
Ring Material Grade
AISI 52100
Includes Retaining Ring
Yes
ABEC Rating
1
Retaining Ring Groove
Yes
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
36,200 N
Lubricant Material
SRI 2
Maximum Speed
5,834 RPM
System of Measurement
Metric
Bearing Industry Number
6208
Number of Rows
One
Static Radial Load Capacity
19,800 N
Ring Material
Alloy Steel
Type
Single Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6208, Bore Diameter 40 mm, Closure Single Shielded, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.