Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 40mm Bore

  • Mfr # 308WD

  • Zoro # G7965027


product price: $177.25
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Bore Dia.
40 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308WD
Zoro #
G7965027
UPC #
087796042797
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
40 mm
Outer Ring Width
23 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Cage Material
Steel
Static Load Capacity
8,000 lb
Dynamic Load Capacity
15,000 lb
ABEC Tolerance
1
Bearing Material
Steel
Max. RPM
3,846 RPM
Bore Tolerance
+0/-.012mm
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
308WD
Lubrication
Quaker Ferrocote
Shield Material
Steel
Ball Material
Alloy Steel
ABEC Rating
1
Static Radial Load Capacity
8,000 lbf
Lubricant Material
Quaker Ferrocote
Closure
Single Shielded
System of Measurement
Metric
Maximum Speed
3,846 RPM
Number of Rows
One
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
15,000 lbf
Maximum Temperature
200 Degrees F
Maximum Axial Load
15,000 lbf
Bearing Industry Number
6308
Includes Retaining Ring
No
Ring Material
Alloy Steel
Retaining Ring Groove
No
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6308, Bore Diameter 40 mm, Closure Single Shielded, Outer Ring Width 23 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 15,000 lbf, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.