Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 45mm Bore

  • Mfr # 209WD

  • Zoro # G8391223


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209WD
Zoro #
G8391223
UPC #
087796041653
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
19 mm
Fillet Radius
1.1 mm
Bore Diameter
45 mm
Outside Diameter
85 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Tolerance
+0/-.012mm
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
209WD
Max. RPM
3,846 RPM
Bearing Material
Steel
Static Load Capacity
7,100 lb
Dynamic Load Capacity
11,200 lb
Shield Material
Steel
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Includes Retaining Ring
No
Maximum Speed
4,615 RPM
Minimum Temperature
-60 Degrees F
Closure
Single Shielded
ABEC Rating
1
Ring Material
Alloy Steel
Bearing Industry Number
6209
Dynamic Radial Load Capacity
48,700 N
System of Measurement
Metric
Retaining Ring Groove
No
Lubricant Material
Quaker Ferrocote
Number of Rows
One
Maximum Temperature
200 Degrees F
Static Radial Load Capacity
31,800 N
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Single Shielded, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 48,700 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.