Zoro Homepage

Radial Bearing, Single Shield, 45mm Bore

  • Mfr # 209WDG

  • Zoro # G8429775


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield, Snap Ring
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
45 mm
Seal/Shield Type
Single Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209WDG
Zoro #
G8429775
UPC #
087796041677
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
45 mm
Outside Diameter
85 mm
Outer Ring Width
19 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm
Retaining Ring Diameter
78 mm

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Single Shielded, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 48,700 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.