Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 45mm Bore

  • Mfr # 309KDGN

  • Zoro # G8199247


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309KDGN
Zoro #
G8199247
UPC #
087796042865
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.015mm
Retaining Ring Diameter
90.9 mm
Bore Diameter Tolerance
+0/-0.012 mm
Bore Diameter
45 mm
Fillet Radius
1.5 mm
Outer Ring Width
25 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
100 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Tolerance
+0/-.012mm
Bearing Material
Steel
Max. RPM
3,448 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
13,400 lb
Industry Number
309KDGN
Shield Material
Steel
ABEC Tolerance
1
Static Load Capacity
7,100 lb
Retainer Type
Snap Ring
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Maximum Speed
4,828 RPM
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6309
Static Radial Load Capacity
31,700 N
Retaining Ring Groove
Yes
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
58,500 N
Lubricant Material
Quaker Ferrocote
Ring Material
Alloy Steel
System of Measurement
Metric
Number of Rows
One
Closure
Single Shielded
Ring Material Grade
AISI 52100
Includes Retaining Ring
Yes
ABEC Rating
1
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Single Shielded, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 58,500 N, Fillet Radius 1.5 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.