Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 50mm Bore

  • Mfr # 310WD

  • Zoro # G8052755


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Bore Dia.
50 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310WD
Zoro #
G8052755
UPC #
087796043091
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
110 mm
Width
27 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter
110 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
50 mm
Outer Ring Width
27 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bearing Material
Steel
Lubrication
Quaker Ferrocote
ABEC Tolerance
1
Dynamic Load Capacity
20,800 lb
Static Load Capacity
12,700 lb
Industry Number
310WD
Max. RPM
3,125 RPM
Bore Tolerance
+0/-.012mm
Temp. Range
-60 Degrees to 200 Degrees F
Shield Material
Steel
Ball Material
Alloy Steel
Lubricant Material
Quaker Ferrocote
Number of Rows
One
Static Radial Load Capacity
12,700 lbf
System of Measurement
Metric
Maximum Axial Load
20,800 lbf
ABEC Rating
1
Maximum Speed
3,125 RPM
Maximum Temperature
200 Degrees F
Bearing Industry Number
6310
Dynamic Radial Load Capacity
20,800 lbf
Ring Material
Alloy Steel
Closure
Single Shielded
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
Includes Retaining Ring
No
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6310, Bore Diameter 50 mm, Closure Single Shielded, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 20,800 lbf, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.