Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 55mm Bore

  • Mfr # 211WDN

  • Zoro # G8169183


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Bore Dia.
55 mm
Seal/Shield Type
Single Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211WDN
Zoro #
G8169183
UPC #
087796042124
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
21 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
100 mm
Bore Diameter
55 mm
Fillet Radius
1.5 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Static Load Capacity
9,150 lb
Shield Material
Steel
Retainer Type
Snap Ring
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
13,700 lb
Max. RPM
3,226 RPM
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
211WDN
Bearing Material
Steel
Bore Tolerance
+0/-.015mm
Ball Material
Alloy Steel
Closure
Single Shielded
Number of Rows
One
System of Measurement
Metric
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6211
Retaining Ring Groove
Yes
Static Radial Load Capacity
40,900 N
Includes Retaining Ring
No
Maximum Speed
3,871 RPM
Lubricant Material
Quaker Ferrocote
ABEC Rating
1
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
60,200 N
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Single Shielded, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 60,200 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.