Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 60mm Bore

  • Mfr # 312WDN

  • Zoro # G7914094


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Bore Dia.
60 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312WDN
Zoro #
G7914094
UPC #
087796067295
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
31 mm
Outside Diameter
130 mm
Fillet Radius
2.11 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
60 mm
Bore Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Tolerance
+0/-.015mm
Shield Material
Steel
Industry Number
312WDN
Lubrication
Quaker Ferrocote
Max. RPM
2,632 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
27,500 lb
Bearing Material
Steel
ABEC Tolerance
1
Static Load Capacity
17,600 lb
Ball Material
Alloy Steel
Maximum Speed
3,158 RPM
Number of Rows
One
Dynamic Radial Load Capacity
119,800 N
Bearing Industry Number
6312
Retaining Ring Groove
No
ABEC Rating
1
Maximum Temperature
200 Degrees F
Lubricant Material
Quaker Ferrocote
Closure
Single Shielded
Ring Material
Alloy Steel
System of Measurement
Metric
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Static Radial Load Capacity
80,400 N
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Single Shielded, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 119,800 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.