Zoro Homepage

Radial Bearing, Single Shield, 75mm Bore

  • Mfr # 215WDN

  • Zoro # G8019392


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Bore Dia.
75 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215WDN
Zoro #
G8019392
UPC #
087796066748
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
25 mm
Bore Diameter Tolerance
+0/-0.015 mm
Bore Diameter
75 mm
Outside Diameter
130 mm
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.018 mm

Description

Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Single Shielded, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 98,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.