Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 75mm Bore

  • Mfr # 315KD

  • Zoro # G8231124


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Single Shielded
Bore Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315KD
Zoro #
G8231124
UPC #
087796067516
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Outside Dia. Tolerance
+0/-.018mm
Outer Ring Width
37 mm
Bore Diameter
75 mm
Outside Diameter
160 mm
Fillet Radius
2.11 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.018 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Single Shielded
Bore Tolerance
+0/-.015mm
Max. RPM
2,128 RPM
Industry Number
315KD
Lubrication
Quaker Ferrocote
Dynamic Load Capacity
29,000 lb
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
17,300 lb
Shield Material
Steel
ABEC Tolerance
1
Ball Material
Alloy Steel
Retaining Ring Groove
No
Static Radial Load Capacity
77,000 N
Number of Rows
One
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Closure
Single Shielded
ABEC Rating
1
Bearing Industry Number
6315
Minimum Temperature
-60 Degrees F
Lubricant Material
Quaker Ferrocote
Dynamic Radial Load Capacity
125,800 N
System of Measurement
Metric
Ring Material
Alloy Steel
Maximum Speed
2,979 RPM
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6315, Bore Diameter 75 mm, Closure Single Shielded, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 125,800 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.