Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 75mm Bore

  • Mfr # 315WDN

  • Zoro # G7847165


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315WDN
Zoro #
G7847165
UPC #
087796067578
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
160 mm
Width
37 mm
Outside Dia. Tolerance
+0/-.025mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
160 mm
Outer Ring Width
37 mm
Outside Diameter Tolerance
+0/-0.025 mm
Bore Diameter
75 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Cage Material
Steel
Industry Number
315WDN
Static Load Capacity
28,500 lb
Max. RPM
2,128 RPM
Dynamic Load Capacity
40,500 lb
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.015mm
ABEC Tolerance
1
Shield Material
Steel
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Bearing Industry Number
6315
Includes Retaining Ring
No
System of Measurement
Metric
Retaining Ring Groove
No
Static Radial Load Capacity
28,500 lbf
Dynamic Radial Load Capacity
40,500 lbf
ABEC Rating
1
Maximum Speed
2,128 RPM
Minimum Temperature
-60 Degrees F
Number of Rows
One
Lubricant Material
Quaker Ferrocote
Maximum Axial Load
40,500 lbf
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Closure
Single Shielded
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6315, Bore Diameter 75 mm, Closure Single Shielded, Outer Ring Width 37 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 40,500 lbf, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.