Zoro Homepage

Radial Bearing, Single Shield, 80mm Bore

  • Mfr # 216WDN

  • Zoro # G7859117


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Single Shielded
Bore Dia.
80 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216WDN
Zoro #
G7859117
UPC #
087796066830
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
140 mm
Width
26 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
2 mm
Outer Ring Width
26 mm
Outside Diameter
140 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter
80 mm

Description

Radial Ball Bearing, Bearing Industry Number 6216, Bore Diameter 80 mm, Closure Single Shielded, Outer Ring Width 26 mm, Outside Diameter 140 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 114,800 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.