Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 80mm Bore

  • Mfr # 316WDN

  • Zoro # G8112361


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Cage Material
Steel
Bore Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316WDN
Zoro #
G8112361
UPC #
087796067639
Country of Origin
Multiple

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Outside Dia. Tolerance
+0/-.025mm
Bore Diameter
80 mm
Fillet Radius
2.11 mm
Outer Ring Width
39 mm
Outside Diameter
170 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.025 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield
Seal/Shield Type
Single Shielded
Cage Material
Steel
Industry Number
316WDN
Max. RPM
2,000 RPM
Lubrication
Quaker Ferrocote
Bearing Material
Steel
Shield Material
Steel
Dynamic Load Capacity
44,000 lb
Static Load Capacity
32,000 lb
Bore Tolerance
+0/-.015mm
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Lubricant Material
Quaker Ferrocote
Ring Material
Alloy Steel
Maximum Speed
2,400 RPM
Static Radial Load Capacity
141,600 N
Closure
Single Shielded
Bearing Industry Number
6316
System of Measurement
Metric
Dynamic Radial Load Capacity
191,400 N
ABEC Rating
1
Retaining Ring Groove
No
Maximum Temperature
200 Degrees F
Number of Rows
One
Includes Retaining Ring
No
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6316, Bore Diameter 80 mm, Closure Single Shielded, Outer Ring Width 39 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 191,400 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.