Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 85mm Bore

  • Mfr # 217WDN

  • Zoro # G8322912


product price: $1,181.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Single Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
85 mm
Seal/Shield Type
Single Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217WDN
Zoro #
G8322912
UPC #
087796066892
Country of Origin
Multiple

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
28 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter
85 mm
Fillet Radius
2 mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Width
28 mm
Outside Diameter
150 mm

Details

Item
Radial Ball Bearing
Bearing Type
Single Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Single Shielded
Dynamic Load Capacity
29,000 lb
Industry Number
217WDN
Max. RPM
2,128 RPM
Bearing Material
Steel
Lubrication
Quaker Ferrocote
Shield Material
Steel
Bore Tolerance
+0/-.020mm
ABEC Tolerance
1
Static Load Capacity
22,400 lb
Temp. Range
-60 Degrees to 200 Degrees F
Ball Material
Alloy Steel
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Includes Retaining Ring
No
Maximum Speed
2,553 RPM
Number of Rows
One
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
Closure
Single Shielded
Maximum Temperature
200 Degrees F
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
127,400 N
Bearing Industry Number
6217
ABEC Rating
1
Static Radial Load Capacity
99,000 N
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6217, Bore Diameter 85 mm, Closure Single Shielded, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 127,400 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.