Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Single Shield, 90mm Bore

  • Mfr # 218WDN

  • Zoro # G8015716


product price: $943.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Single Shield
Bore Dia.
90 mm
Cage Material
Steel
Seal/Shield Type
Single Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218WDN
Zoro #
G8015716
UPC #
087796066946
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Outside Dia. Tolerance
+0/-.025mm
Bore Diameter Tolerance
+0/-0.020 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outside Diameter
160 mm
Outer Ring Width
30 mm
Bore Diameter
90 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Single Shield
Cage Material
Steel
Seal/Shield Type
Single Shielded
Industry Number
218WDN
Bearing Material
Steel
Max. RPM
2,000 RPM
Dynamic Load Capacity
33,500 lb
Shield Material
Steel
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Bore Tolerance
+0/-.020mm
Static Load Capacity
25,500 lb
Lubrication
Quaker Ferrocote
Ball Material
Alloy Steel
Static Radial Load Capacity
114,300 N
Number of Rows
One
Retaining Ring Groove
No
Minimum Temperature
-60 Degrees F
Ring Material
Alloy Steel
Closure
Single Shielded
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
145,600 N
ABEC Rating
1
Includes Retaining Ring
No
Bearing Industry Number
6218
Maximum Speed
2,400 RPM
Type
Single Shield

Description

Radial Ball Bearing, Bearing Industry Number 6218, Bore Diameter 90 mm, Closure Single Shielded, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 145,600 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.