Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Ball Bearing

  • Mfr # RCSM1

  • Zoro # G015563368


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 in
Housing Width
1 in
System of Measurement
Inch
Housing Material
Rubber
Overall Width
1.422 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSM1
Zoro #
G015563368
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 in
Housing Width
1 in
Overall Width
1.422 in
Bore Diameter Tolerance
+/-0.005 in
Outside Diameter
2 33/64 in
Back Side to Center Width
0.926 in

Details

Item
Cartridge Bearing Unit
System of Measurement
Inch
Housing Material
Rubber
Lubricant Material
Grease
Static Radial Load Capacity
1,750 lbf
Split Housing
Not Split
Bearing Insert Material
Alloy Steel
Shaft Locking Type
Eccentric Collar
Included Bearing
RA100RR
Closure
Double Sealed
Standards
ANSI/ABMA, ISO
Dynamic Radial Load Capacity
3,490 lbf
Bearing Insert Type
Radial Ball
Application
HVAC, Domestic Heating, Ventilating Equipment
Rolling Element Rows
1
Seal Type
Contact

Description

Cartridge Bearing Unit, Back Side to Center Width 0.926 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Housing Material Rubber, Housing Width 1 in, Lubricant Material Grease, Outside Diameter 2 33/64 in, Overall Width 1.422 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, Split Housing Not Split, System of Measurement Inch, Application HVAC, Domestic Heating, Ventilating Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.