
SEALS AND RETAINING CLIPS KIT
Mfr # 5693
Zoro # G302172525
product price: $15.99
/eaKey Features
Size
1.648 in
Material
Fluoro-Elastomer
Overall Width
0.591 in
Outer Diameter
2.327 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5693
Zoro #
G302172525
UPC #
85706040277
Country of Origin
Unknown
Dimensions
Size
1.648 in
Overall Width
0.591 in
Outer Diameter
2.327 in
Details
Material
Fluoro-Elastomer
Inch/Metric
Inch
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.