Zoro Homepage

Single Row Ball Bearing, 205Ppb7

  • Mfr # 205PPB7

  • Zoro # G4930927


product price: $31.55
/ea

Key Features

Temp. Range (F)
-20 to 212°F
Material
Steel
Exterior Dia.
52mm
Outer Ring Width
15mm
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205PPB7
Zoro #
G4930927
UPC #
87796046092
Country of Origin
Unknown

Dimensions

Exterior Dia.
52mm
Outer Ring Width
15mm

Details

Temp. Range (F)
-20 to 212°F
Material
Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Seal Material
Pressed Steel
Shield Material
Buna Rubber
Cage Material
Pressed Steel
Seal Type
Moulded Triple Lip Seal with Steel Shroud

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.