SPH RLR BEARING HOUSING UNIT
- Mfr # QAPL08A035SN
- Zoro # G224391851
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
2
Bore Diameter
35 mm
Housing Material
Cast Steel
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAPL08A035SN
- Zoro #
- G224391851
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Cast Steel
- Shaft Locking Type
- Concentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
Dimensions
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.