Zoro Homepage

Spherical Roller Bearing, SRB 400-600mm OD

  • Mfr # 23164 EMB W507C08C3

  • Zoro # G910423231


product price: $21,880.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Type
EMB
Outside Dia. (mm)
540 mm
Cage Material
Brass
Bore (mm)
320.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
23164 EMB W507C08C3
Zoro #
G910423231
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (mm)
540 mm

Details

Type
EMB
Cage Material
Brass
Bore (mm)
320.000 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.