
SPLIT SEAL TYPE
Mfr # 5174
Zoro # G802174838
product price: $23.99
/eaKey Features
Material
Nitrile
Diameter
3.2500 in
Overall Width
0.207 in
Shaft Size
2.6250 in
Inch/Metric
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5174
Zoro #
G802174838
UPC #
53893377599
Country of Origin
Unknown
Dimensions
Diameter
3.2500 in
Overall Width
0.207 in
Shaft Size
2.6250 in
Details
Material
Nitrile
Inch/Metric
Inch
Housing Bore
3 in
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.