SUCAFLANGE204/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL204/FVSL613
- Zoro # G224356157
product price:Â
$
933.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
System of Measurement
Metric
Bore Diameter
20 mm
Overall Width
33.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFL204/FVSL613
- Zoro #
- G224356157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 20 mm
- Overall Width
- 33.4 mm
- Overall Length
- 112 mm
- Overall Height
- 61.5 mm
- Mount Hole Center-to-Center Length
- 90 mm
Details
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.