SUCAFLANGE205/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL205/F
- Zoro # G724387583
product price:Â
$
875.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Height
67.6 mm
Bore Diameter
25 mm
Overall Width
35.9 mm
Overall Length
124.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFL205/F
- Zoro #
- G724387583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67.6 mm
- Bore Diameter
- 25 mm
- Overall Width
- 35.9 mm
- Overall Length
- 124.2 mm
- Mount Hole Center-to-Center Length
- 99 mm
Details
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.