Shop TIMKEN
See all product information
Create Account
SUCAFLANGE207-20/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL207-20/F
- Zoro # G624379435
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.25 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5.125 in
Overall Width
1.791 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL207-20/F
- Zoro #
- G624379435
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
Dimensions
- Overall Length
- 6.25 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Width
- 1.791 in
- Overall Height
- 3.618 in
- Bore Diameter
- 1.25 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.