SUCAFLANGE207-23/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCAFL207-23/FVSL613
- Zoro # G124387930
product price:Â
$
1,419.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
6.25 in
Overall Height
3.618 in
Bearing Insert Type
Radial Ball
Bore Diameter
1.438 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFL207-23/FVSL613
- Zoro #
- G124387930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.25 in
- Overall Height
- 3.618 in
- Bore Diameter
- 1.438 in
- Overall Width
- 1.791 in
- Mount Hole Center-to-Center Length
- 5.125 in
Details
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.