SUCAFLANGE208-24/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL208-24/F
- Zoro # G224431847
product price:Â
$
1,316.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Stainless Steel
Overall Height
4 in
Overall Length
6.781 in
Mount Hole Center-to-Center Length
5.672 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFL208-24/F
- Zoro #
- G224431847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 in
- Overall Length
- 6.781 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Bore Diameter
- 1.5 in
- Overall Width
- 1.957 in
Details
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.