SUCAFLANGE208-24/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCAFL208-24/FVSL613
- Zoro # G724392150
product price:Â
$
1,528.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.5 in
Overall Length
6.781 in
Housing Material
Stainless Steel
Overall Height
4 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFL208-24/FVSL613
- Zoro #
- G724392150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.5 in
- Overall Length
- 6.781 in
- Overall Height
- 4 in
- Overall Width
- 1.957 in
- Mount Hole Center-to-Center Length
- 5.672 in
Details
- Housing Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.