SUCAFLANGE210-32/FVSL613 FLANGE BLOCK BALL BEARING
- Mfr # SUCAFL210-32/FVSL613
- Zoro # G724404990
product price:Â
$
2,068.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
4.559 in
Housing Material
Stainless Steel
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFL210-32/FVSL613
- Zoro #
- G724404990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 4.559 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Length
- 6.969 in
- Overall Width
- 2.055 in
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.