Shop TIMKEN
See all product information
Create Account
SUCBFLANGE205-IP69K/F FLANGEANGE BLOCK BEARING
- Mfr # SUCBFL205-IP69K/F
- Zoro # G724420648
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Overall Height
74.4 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
99 mm
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL205-IP69K/F
- Zoro #
- G724420648
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 74.4 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Bore Diameter
- 25 mm
- Overall Length
- 121.2 mm
- Overall Width
- 36.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.