Shop TIMKEN
See all product information
Create Account
SUCBFLANGE205/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL205/F
- Zoro # G824434309
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Bore Diameter
25 mm
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFL205/F
- Zoro #
- G824434309
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Polymer
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 25 mm
- Overall Length
- 121.2 mm
- Mount Hole Center-to-Center Length
- 99 mm
- Overall Width
- 36.4 mm
- Overall Height
- 74.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.